Jacuzzi Premium J400
- Mfr # HF6H959-01
- Zoro # G322964971
product price:Â
$
36.99
/ea
Key Features
Material
Point bond
Outside Diameter
6 in
Inside Diameter
2 in
Length
17.5 in
Filter Media
Premium Pointbond
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF6H959-01
- Zoro #
- G322964971
- UPC #
- 810151306483
- Country of Origin
- United States
- Item
- Pool Filter Cartridge
- Material
- Point bond
- Filter Media
- Premium Pointbond
- Color
- White
- Endcap Material
- Turquoise Resin
- Banding
- Double-glued
Dimensions
- Outside Diameter
- 6 in
- Inside Diameter
- 2 in
- Length
- 17.5 in
- Width
- 6 in
- Height
- 6 in
Description
Hurricane HF6H959-01 Cartridge Filter Replacement for Jacuzzi Premium J400, Unicel 6CH-959, Pleatco PJP60-F2S, Filbur
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.