Freeflow Lagas, CLX
- Mfr # HF4H22-01
- Zoro # G222964972
product price:Â
$
20.99
/ea
Key Features
Endcap Material
Turquoise Resin
Banding
Double-glued
Length
6.625 in
Outside Diameter
4.625 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HF4H22-01
- Zoro #
- G222964972
- UPC #
- 810151300672
- Country of Origin
- United States
Dimensions
- Length
- 6.625 in
- Outside Diameter
- 4.625 in
- Height
- 4.625 in
- Inside Diameter
- 1.5 in
- Width
- 4.625 in
Details
- Item
- Pool Filter Cartridge
- Endcap Material
- Turquoise Resin
- Banding
- Double-glued
- Color
- White
- Material
- Point bond
- Filter Media
- Premium Pointbond
Description
Hurricane HF4H22-01 Cartridge Filter Replacement for Freeflow Lagas, CLX, Unicel 4CH-22, Pleatco PFF25P4, Filbur FC-2399
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.