Shop HURRICANE
See all product information
Create Account
Jacuzzi Hermosa, Redondo, Del Sol Spas
- Mfr # HF5H402-01
- Zoro # G522964962
product price:Â
$
33.99
/ea
Key Features
Filter Media
Premium Pointbond
Length
9.875 in
Height
5.25 in
Endcap Material
Turquoise Resin
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HF5H402-01
- Zoro #
- G522964962
- UPC #
- 810151300900
- Country of Origin
- United States
Dimensions
- Length
- 9.875 in
- Height
- 5.25 in
- Outside Diameter
- 5.25 in
- Inside Diameter
- 2 in
- Width
- 5.25 in
Details
- Item
- Pool Filter Cartridge
- Filter Media
- Premium Pointbond
- Endcap Material
- Turquoise Resin
- Color
- White
- Banding
- Double-glued
- Material
- Point bond
Description
Hurricane HF5H402-01 Cartridge Filter Replacement for Jacuzzi Hermosa, Redondo, Del Sol Spas, Unicel 5CH402, Pleatco PJW40SC-F2M, Filbur FC-2811
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.