Shop HURRICANE
See all product information
Create Account
Hayward C-200, MicroStar-Clear, American Commander II
- Mfr # HF4320-01
- Zoro # G722964977
product price:Â
$
22.99
/ea
Key Features
Color
White
Filter Media
Premium Pointbond
Width
4.625 in
Banding
Double-glued
Outside Diameter
4.625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HF4320-01
- Zoro #
- G722964977
- UPC #
- 810151300108
- Country of Origin
- United States
Dimensions
- Width
- 4.625 in
- Outside Diameter
- 4.625 in
- Length
- 11.875 in
- Inside Diameter
- 2.0625 in
- Height
- 4.625 in
Details
- Item
- Pool Filter Cartridge
- Color
- White
- Filter Media
- Premium Pointbond
- Banding
- Double-glued
- Material
- Point bond
- Endcap Material
- Turquoise Resin
Description
Hurricane HF4320-01 Cartridge Filter Replacement for Hayward C-200, MicroStar-Clear, American Commander II, Unicel C-4320, Pleatco PA20, Filbur FC-1215
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.