Shop HURRICANE
See all product information
Create Account
Premium Blue Rainbow Dynamic 75, Dynamic Series V-DSC-75
- Mfr # HF4975-01M
- Zoro # G822964952
product price:Â
$
41.39
/ea
Key Features
Filter Media
Platinum Purple Pointbond
Endcap Material
Turquoise Resin
Inside Diameter
2.125 in
Height
5 in
Color
Purple
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF4975-01M
- Zoro #
- G822964952
- UPC #
- 810151301990
- Country of Origin
- United States
- Item
- Pool Filter Cartridge
- Filter Media
- Platinum Purple Pointbond
- Endcap Material
- Turquoise Resin
- Color
- Purple
- Banding
- Double-glued
- Material
- Point bond
Dimensions
- Inside Diameter
- 2.125 in
- Height
- 5 in
- Outside Diameter
- 5 in
- Width
- 5 in
- Length
- 20.125 in
Description
Hurricane HF4975-01M Cartridge Filter Replacement for Premium Blue Rainbow Dynamic 75, Dynamic Series V-DSC-75, Unicel C-4975AM, Pleatco PRB75, Filbur FC-2395M
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.