Shop HURRICANE
See all product information
Create Account
Premium Purple Hayward Super-Star-Clear C4000, SwimClear C4020, Super-Star-Clear C4000S (stainless
- Mfr # HF7487-04P
- Zoro # G722965066
product price:Â
$
190.99
/ea
Free Shipping & Returns
Key Features
Height
7 in
Color
Purple
Endcap Material
Turquoise Resin
Material
Point bond
Banding
Double-glued
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF7487-04P
- Zoro #
- G722965066
- UPC #
- 810151302621
- Country of Origin
- United States
- Item
- Pool Filter Cartridge
- Color
- Purple
- Endcap Material
- Turquoise Resin
- Material
- Point bond
- Banding
- Double-glued
- Filter Media
- Platinum Purple Pointbond
Dimensions
- Height
- 7 in
- Outside Diameter
- 7 in
- Inside Diameter
- 3 in
- Length
- 25.5 in
- Width
- 7 in
Description
Hurricane HF7487-04P Cartridge Filter Replacement for Premium Purple Hayward Super-Star-Clear C4000, SwimClear C4020, Super-Star-Clear C4000S (stainless steel), Unicel C-7487, Pleatco PA100N, Filbur FC-1270
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.