Shop HURRICANE
See all product information
Create Account
Waterway In-Line 75
- Mfr # HF4970-01
- Zoro # G222964958
product price:Â
$
43.99
/ea
Key Features
Material
Point bond
Banding
Double-glued
Width
5 in
Height
5 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF4970-01
- Zoro #
- G222964958
- UPC #
- 810151300542
- Country of Origin
- United States
- Item
- Pool Filter Cartridge
- Material
- Point bond
- Banding
- Double-glued
- Color
- White
- Endcap Material
- Turquoise Resin
- Filter Media
- Premium Pointbond
Dimensions
- Width
- 5 in
- Height
- 5 in
- Outside Diameter
- 5 in
- Length
- 23.625 in
- Inside Diameter
- 2.125 in
Description
Hurricane HF4970-01 Cartridge Filter Replacement for Waterway In-Line 75, Unicel C-4970, Pleatco PCAL75, Filbur FC-2930
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.