Shop HURRICANE
See all product information
Create Account
Hayward Super-Star-Clear C-5500, SwimClear C-5520
- Mfr # HF7490-04
- Zoro # G322964940
product price:Â
$
201.99
/ea
Free Shipping & Returns
Key Features
Width
7 in
Height
7 in
Material
Point bond
Endcap Material
Turquoise Resin
Inside Diameter
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HF7490-04
- Zoro #
- G322964940
- UPC #
- 810151302812
- Country of Origin
- United States
Dimensions
- Width
- 7 in
- Height
- 7 in
- Inside Diameter
- 3 in
- Outside Diameter
- 7 in
- Length
- 32.8125 in
Details
- Item
- Pool Filter Cartridge
- Material
- Point bond
- Endcap Material
- Turquoise Resin
- Banding
- Double-glued
- Filter Media
- Premium Pointbond
- Color
- White
Description
Hurricane HF7490-04 Cartridge Filter Replacement for Hayward Super-Star-Clear C-5500, SwimClear C-5520, Unicel C-7490, Pleatco PA137, Filbur FC-1297
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.