Shop HURRICANE
See all product information
Create Account
Hayward Swimclear C7030
- Mfr # HF7485-04
- Zoro # G622965005
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
Outside Diameter
7 in
Length
19.125 in
Filter Media
Premium Pointbond
Width
7 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HF7485-04
- Zoro #
- G622965005
- UPC #
- 810151302850
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 7 in
- Length
- 19.125 in
- Width
- 7 in
- Height
- 7 in
- Inside Diameter
- 3 in
Details
- Item
- Pool Filter Cartridge
- Filter Media
- Premium Pointbond
- Color
- White
- Material
- Point bond
- Endcap Material
- Turquoise Resin
- Banding
- Double-glued
Description
Hurricane HF7485-04 Cartridge Filter Replacement for Hayward Swimclear C7030, Unicel C-7485, Pleatco PA89, Filbur FC-0009
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.