Shop HURRICANE
See all product information
Create Account
Premium Spa Filter Cartridge - Replacement for Pleatco PTL47W-P4-M, Unicel 6CH-47RA
- Mfr # HF6H47-01
- Zoro # G922964944
product price:Â
$
34.19
/ea
Key Features
Length
8.5 in
Color
White
Handle
Ergonomic
Filter Media
Premium Pointbond
Outside Diameter
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF6H47-01
- Zoro #
- G922964944
- UPC #
- 810151301952
- Country of Origin
- United States
- Item
- Spa Cartridge Filter
- Color
- White
- Handle
- Ergonomic
- Filter Media
- Premium Pointbond
- Endcap Material
- Turquoise Resin
- Material
- Point bond
Dimensions
- Length
- 8.5 in
- Outside Diameter
- 6 in
- Height
- 6 in
- Width
- 6 in
Description
REPLACEMENT FOR - The Hurricane HF6H47-01 Cartridge Filter is compatible for Unicel: 6CH-47, Pleatco: PTL47W-P4, Filbur: FC-0315, Advanced/LA Spas, Aber Hot Tub and other compatible models. Original manufacturer's names and part numbers are for reference only. DIMENSIONS - We manufacture to tighter tolerances than other pool filter brands. This product measures: Length 8.5 inches, outer diameter 6 inches, Top handle, Bottom hole 1.5 Threaded inches. Measure your current filter's dimensions if you're unsure of product fit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.