Rainbow, Waterway, Leisure Bay, S2/G2 Spa 100
- Mfr # HF5397-01
- Zoro # G822964938
product price:Â
$
44.99
/ea
Key Features
Width
5.3125 in
Material
Point bond
Filter Media
Premium Pointbond
Banding
Double-glued
Endcap Material
Turquoise Resin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HF5397-01
- Zoro #
- G822964938
- UPC #
- 810151300924
- Country of Origin
- United States
Dimensions
- Width
- 5.3125 in
- Length
- 17.75 in
- Inside Diameter
- 2.125 in
- Outside Diameter
- 5.3125 in
- Height
- 5.3125 in
Details
- Item
- Pool Filter Cartridge
- Material
- Point bond
- Filter Media
- Premium Pointbond
- Banding
- Double-glued
- Endcap Material
- Turquoise Resin
- Color
- White
Description
Hurricane HF5397-01 Cartridge Filter Replacement for Rainbow, Waterway, Leisure Bay, S2/G2 Spa 100, Unicel C-5397, Pleatco PLBS100, Filbur FC-2792
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.