Elite Spas (Coleman)
- Mfr # HF5H35-01
- Zoro # G022965070
product price:Â
$
29.99
/ea
Key Features
Length
7.75 in
Banding
Double-glued
Endcap Material
Turquoise Resin
Height
5.875 in
Width
5.875 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HF5H35-01
- Zoro #
- G022965070
- UPC #
- 810151300351
- Country of Origin
- United States
Dimensions
- Length
- 7.75 in
- Height
- 5.875 in
- Width
- 5.875 in
- Inside Diameter
- 1.5 in
- Outside Diameter
- 5.875 in
Details
- Item
- Pool Filter Cartridge
- Banding
- Double-glued
- Endcap Material
- Turquoise Resin
- Material
- Point bond
- Filter Media
- Premium Pointbond
- Color
- White
Description
Hurricane HF5H35-01 Cartridge Filter Replacement for Elite Spas (Coleman), Unicel 5CH-35, Pleatco PAS35P4, Filbur FC-0300
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.