Shop HURRICANE
See all product information
Create Account
Spa Filter Cartridge - Replacement for Pleatco PPM50SC-F2M, Unicel 5CH-502
- Mfr # HF5H502-01
- Zoro # G022964974
product price:Â
$
34.19
/ea
Key Features
Length
12.1875 in
Width
5.25 in
Filter Media
Premium Pointbond
Outside Diameter
5.25 in
Height
5.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF5H502-01
- Zoro #
- G022964974
- UPC #
- 810151301006
- Country of Origin
- United States
- Item
- Spa Cartridge Filter
- Filter Media
- Premium Pointbond
- Color
- White
- Material
- Point bond
- Endcap Material
- Turquoise Resin
- Handle
- Ergonomic
Dimensions
- Length
- 12.1875 in
- Width
- 5.25 in
- Outside Diameter
- 5.25 in
- Height
- 5.25 in
Description
REPLACEMENT FOR - The Hurricane HF5H502-01 Cartridge Filter is compatible for Unicel 5CH-502, Pleatco PPM50SC-F2M, Filbur FC-0196, Pacific Marquis Spas, Cal Spas, Low Flow Recirc 48SF and other compatible models. Original manufacturer's names and part numbers are for reference only. DIMENSIONS - We manufacture to tighter tolerances than other pool filter brands. This product measures: Length 12.1875 inches, outer diameter 5.25 inches, Top handle, Bottom hole 2 MPT Threaded. Measure your current filter's dimensions if you're unsure of product fit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.