Shop HURRICANE
See all product information
Create Account
Jacuzzi Whirlpool 50, closed top, Front Load
- Mfr # HF5300-01
- Zoro # G422965014
product price:Â
$
29.99
/ea
Key Features
Material
Point bond
Endcap Material
Turquoise Resin
Filter Media
Premium Pointbond
Height
5.6875 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF5300-01
- Zoro #
- G422965014
- UPC #
- 810151300917
- Country of Origin
- United States
- Item
- Pool Filter Cartridge
- Material
- Point bond
- Endcap Material
- Turquoise Resin
- Filter Media
- Premium Pointbond
- Color
- White
- Banding
- Double-glued
Dimensions
- Height
- 5.6875 in
- Outside Diameter
- 5.6875 in
- Inside Diameter
- 1.5 in
- Length
- 10.375 in
- Width
- 5.6875 in
Description
Hurricane HF5300-01 Cartridge Filter Replacement for Jacuzzi Whirlpool 50, closed top, Front Load, Unicel C-5300, Pleatco PJW-50, Filbur FC-1320
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.