Shop HURRICANE
See all product information
Create Account
Dynamic Series IV - Model DSF 35, Waterway
- Mfr # HF4401-02
- Zoro # G822964976
product price:Â
$
32.99
/ea
Key Features
Color
Purple
Filter Media
Platinum Purple Pointbond
Inside Diameter
2.125 in
Outside Diameter
5 in
Height
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF4401-02
- Zoro #
- G822964976
- UPC #
- 810151301020
- Country of Origin
- United States
- Item
- Pool Filter Cartridge
- Color
- Purple
- Filter Media
- Platinum Purple Pointbond
- Banding
- Double-glued
- Endcap Material
- Turquoise Resin
- Material
- Point bond
Dimensions
- Inside Diameter
- 2.125 in
- Outside Diameter
- 5 in
- Height
- 5 in
- Length
- 4.625 in
- Width
- 5 in
Description
Hurricane HF4401-02 Cartridge Filter Replacement for Dynamic Series IV - Model DSF 35, Waterway, Unicel C-4401, Pleatco PRB17.5SF-PAIR, Filbur FC-2386
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.