Shop HURRICANE
See all product information
Create Account
Futura Spa (Strong Industries)
- Mfr # HF4H925-01
- Zoro # G422965038
product price:Â
$
21.99
/ea
Key Features
Inside Diameter
1.5 in
Height
4.75 in
Color
White
Banding
Double-glued
Width
4.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF4H925-01
- Zoro #
- G422965038
- UPC #
- 810151301181
- Country of Origin
- United States
- Item
- Pool Filter Cartridge
- Color
- White
- Banding
- Double-glued
- Endcap Material
- Turquoise Resin
- Material
- Point bond
- Filter Media
- Premium Pointbond
Dimensions
- Inside Diameter
- 1.5 in
- Height
- 4.75 in
- Width
- 4.75 in
- Length
- 7.0625 in
- Outside Diameter
- 4.75 in
Description
Hurricane HF4H925-01 Cartridge Filter Replacement for Futura Spa (Strong Industries), Unicel 4CH-925, Pleatco PSANT20P3, Filbur FC-0126
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.