Shop HURRICANE
See all product information
Create Account
Jacuzzi Leisure, Atlantic Pools, Elite, Artesian Spas, Coleman, Skim Filter 25 Sq Ft
- Mfr # HF6H26-01
- Zoro # G422965007
product price:Â
$
26.99
/ea
Key Features
Height
6 in
Filter Media
Premium Pointbond
Banding
Double-glued
Outside Diameter
6 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF6H26-01
- Zoro #
- G422965007
- UPC #
- 810151302829
- Country of Origin
- United States
- Item
- Pool Filter Cartridge
- Filter Media
- Premium Pointbond
- Banding
- Double-glued
- Color
- White
- Endcap Material
- Turquoise Resin
- Material
- Point bond
Dimensions
- Height
- 6 in
- Outside Diameter
- 6 in
- Length
- 7 in
- Inside Diameter
- 1.5 in
- Width
- 6 in
Description
Hurricane HF6H26-01 Cartridge Filter Replacement for Jacuzzi Leisure, Atlantic Pools, Elite, Artesian Spas, Coleman, Skim Filter 25 Sq Ft, Unicel 6CH-26, Pleatco PAT25P4, Filbur
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.