Shop HURRICANE
See all product information
Create Account
Premium Blue Hayward SwimClear C5030, C5025, C5020, Hayward Super-Star-Clear C5000
- Mfr # HF7494-04M
- Zoro # G722964946
product price:Â
$
214.99
/ea
Free Shipping & Returns
Key Features
Endcap Material
Turquoise Resin
Length
32.75 in
Filter Media
Elite Pointbond
Inside Diameter
3 in
Material
Point bond
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF7494-04M
- Zoro #
- G722964946
- UPC #
- 810151300078
- Country of Origin
- United States
- Item
- Pool Filter Cartridge
- Endcap Material
- Turquoise Resin
- Filter Media
- Elite Pointbond
- Material
- Point bond
- Banding
- Double-glued
- Color
- Blue
Dimensions
- Length
- 32.75 in
- Inside Diameter
- 3 in
- Height
- 7 in
- Width
- 7 in
- Outside Diameter
- 7 in
Description
Hurricane HF7494-04M Cartridge Filter Replacement for Premium Blue Hayward SwimClear C5030, C5025, C5020, Hayward Super-Star-Clear C5000, Unicel C-7494AM, Pleatco PA131, Filbur FC-1227
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.