Shop HURRICANE
See all product information
Create Account
Premium Blue Advanced/LA Spas; Aber Hottub
- Mfr # HF6H47-01M
- Zoro # G722964939
product price:Â
$
39.99
/ea
Key Features
Endcap Material
Turquoise Resin
Banding
Double-glued
Width
6 in
Material
Point bond
Outside Diameter
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HF6H47-01M
- Zoro #
- G722964939
- UPC #
- 810151301914
- Country of Origin
- United States
Dimensions
- Width
- 6 in
- Outside Diameter
- 6 in
- Inside Diameter
- 1.5 in
- Length
- 8.5 in
- Height
- 6 in
Details
- Item
- Pool Filter Cartridge
- Endcap Material
- Turquoise Resin
- Banding
- Double-glued
- Material
- Point bond
- Filter Media
- Elite Pointbond
- Color
- Blue
Description
Hurricane HF6H47-01M Cartridge Filter Replacement for Premium Blue Advanced/LA Spas; Aber Hottub, Unicel 6CH-47AM, Pleatco PTL47W-P4, Filbur FC-0315
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.