Shop HURRICANE
See all product information
Create Account
Premium Blue After Hours Spas, Nemco Spas, Threaded 25, Top Load
- Mfr # HF4H24-01M
- Zoro # G022965049
product price:Â
$
24.99
/ea
Key Features
Endcap Material
Turquoise Resin
Height
4.625 in
Banding
Double-glued
Width
4.625 in
Material
Point bond
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF4H24-01M
- Zoro #
- G022965049
- UPC #
- 810151301921
- Country of Origin
- United States
- Item
- Pool Filter Cartridge
- Endcap Material
- Turquoise Resin
- Banding
- Double-glued
- Material
- Point bond
- Filter Media
- Platinum Purple Pointbond
- Color
- Purple
Dimensions
- Height
- 4.625 in
- Width
- 4.625 in
- Length
- 9.75 in
- Outside Diameter
- 4.625 in
- Inside Diameter
- 1.5 in
Description
Hurricane HF4H24-01M Cartridge Filter Replacement for Premium Blue After Hours Spas, Nemco Spas, Threaded 25, Top Load, Unicel 4CH-24AM, Pleatco PGS25P4, Filbur FC-0131
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.