Shop HURRICANE
See all product information
Create Account
Premium Blue Leisure Bay, Dynasty Spas, Waterway, Rainbow
- Mfr # HF5345-01M
- Zoro # G922965019
product price:Â
$
31.99
/ea
Key Features
Color
Blue
Height
5.3125 in
Width
5.3125 in
Banding
Double-glued
Endcap Material
Turquoise Resin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF5345-01M
- Zoro #
- G922965019
- UPC #
- 810151301587
- Country of Origin
- United States
- Item
- Pool Filter Cartridge
- Color
- Blue
- Banding
- Double-glued
- Endcap Material
- Turquoise Resin
- Material
- Point bond
- Filter Media
- Elite Pointbond
Dimensions
- Height
- 5.3125 in
- Width
- 5.3125 in
- Length
- 10.125 in
- Inside Diameter
- 2.125 in
- Outside Diameter
- 5.3125 in
Description
Hurricane HF5345-01M Cartridge Filter Replacement for Premium Blue Leisure Bay, Dynasty Spas, Waterway, Rainbow, Unicel C-5345AM, Pleatco PLBS50, Filbur FC-2970
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.