Shop HURRICANE
See all product information
Create Account
Premium Purple Pentair Clean & Clear Plus 420, 520 (pre 1998), American Quantum CM & RPM 125/500
- Mfr # HF7471-04P
- Zoro # G622964978
product price:Â
$
205.99
/ea
Free Shipping & Returns
Key Features
Material
Point bond
Width
7 in
Endcap Material
Turquoise Resin
Filter Media
Platinum Purple Pointbond
Length
26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF7471-04P
- Zoro #
- G622964978
- UPC #
- 810151302744
- Country of Origin
- United States
- Item
- Pool Filter Cartridge
- Material
- Point bond
- Endcap Material
- Turquoise Resin
- Filter Media
- Platinum Purple Pointbond
- Color
- Purple
- Banding
- Double-glued
Dimensions
- Width
- 7 in
- Length
- 26 in
- Outside Diameter
- 7 in
- Inside Diameter
- 3 in
- Height
- 7 in
Description
Hurricane HF7471-04P Cartridge Filter Replacement for Premium Purple Pentair Clean & Clear Plus 420, 520 (pre 1998), American Quantum CM & RPM 125/500, Waterway Crystal Water 425 (4 required), Unicel C-7471, Pleatco PCC105, Filbur FC-1977
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.