Shop HURRICANE
See all product information
Create Account
Pentair 170102 FullFloXF C620
- Mfr # HF620-P-04
- Zoro # G722964991
product price:Â
$
267.99
/ea
Free Shipping & Returns
Key Features
Endcap Material
Turquoise Resin
Filter Media
Premium Pointbond
Banding
Double-glued
Height
7 in
Inside Diameter
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF620-P-04
- Zoro #
- G722964991
- UPC #
- 810151303253
- Country of Origin
- United States
- Item
- Pool Filter Cartridge
- Endcap Material
- Turquoise Resin
- Filter Media
- Premium Pointbond
- Banding
- Double-glued
- Color
- White
- Material
- Point bond
Dimensions
- Height
- 7 in
- Inside Diameter
- 3 in
- Outside Diameter
- 7 in
- Length
- 39.25 in
- Width
- 7 in
Description
Hurricane HF620-P-04 Cartridge Filter Replacement for Pentair 170102 FullFloXF C620, Unicel C-7486, Pleatco, Filbur
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.