Shop HURRICANE
See all product information
Create Account
Rainbow Dynamic Series II & III RTL-100 / RCF-100, Series V-DSC-100
- Mfr # HF4999-01
- Zoro # G822965065
product price:Â
$
36.99
/ea
Key Features
Outside Diameter
4.9375 in
Length
26.6875 in
Inside Diameter
2.125 in
Color
Blue
Banding
Double-glued
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF4999-01
- Zoro #
- G822965065
- UPC #
- 810151302263
- Country of Origin
- United States
- Item
- Pool Filter Cartridge
- Color
- Blue
- Banding
- Double-glued
- Endcap Material
- Turquoise Resin
- Filter Media
- Elite Pointbond
- Material
- Point bond
Dimensions
- Outside Diameter
- 4.9375 in
- Length
- 26.6875 in
- Inside Diameter
- 2.125 in
- Height
- 4.9375 in
- Width
- 4.9375 in
Description
Hurricane HF4999-01 Cartridge Filter Replacement for Rainbow Dynamic Series II & III RTL-100 / RCF-100, Series V-DSC-100, Unicel C-4999, Pleatco PRB100, Filbur FC-2397
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.