Shop HURRICANE
See all product information
Create Account
Premium Blue Watkins Hot Spring Spas
- Mfr # HF6430-01M
- Zoro # G122964935
product price:Â
$
29.99
/ea
Key Features
Inside Diameter
1.9375 in
Material
Point bond
Endcap Material
Turquoise Resin
Banding
Double-glued
Length
10.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF6430-01M
- Zoro #
- G122964935
- UPC #
- 810151301822
- Country of Origin
- United States
- Item
- Pool Filter Cartridge
- Material
- Point bond
- Endcap Material
- Turquoise Resin
- Banding
- Double-glued
- Filter Media
- Elite Pointbond
- Color
- Blue
Dimensions
- Inside Diameter
- 1.9375 in
- Length
- 10.5 in
- Height
- 5.875 in
- Width
- 5.875 in
- Outside Diameter
- 5.875 in
Description
Hurricane HF6430-01M Cartridge Filter Replacement for Premium Blue Watkins Hot Spring Spas, Unicel C-6430AM, Pleatco PWK30-M, Filbur FC-3915M
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.