Shop HURRICANE
See all product information
Create Account
Premium Blue Hayward SwimClear C3030, C3025, C3020, Hayward Super-Star-Clear C3000, C3000S (stainle
- Mfr # HF7483-04M
- Zoro # G422964932
product price:Â
$
165.99
/ea
Free Shipping & Returns
Key Features
Material
Point bond
Length
19.625 in
Endcap Material
Turquoise Resin
Banding
Double-glued
Height
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF7483-04M
- Zoro #
- G422964932
- UPC #
- 810151300252
- Country of Origin
- United States
- Item
- Pool Filter Cartridge
- Material
- Point bond
- Endcap Material
- Turquoise Resin
- Banding
- Double-glued
- Filter Media
- Elite Pointbond
- Color
- Blue
Dimensions
- Length
- 19.625 in
- Height
- 7 in
- Width
- 7 in
- Outside Diameter
- 7 in
- Inside Diameter
- 3 in
Description
Hurricane HF7483-04M Cartridge Filter Replacement for Premium Blue Hayward SwimClear C3030, C3025, C3020, Hayward Super-Star-Clear C3000, C3000S (stainless steel), Hayward C-570, Sta-Rite PRC 75, Unicel C-7483AM, Pleatco PA81-4-M, Filbur FC-1225M
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.