Shop HURRICANE
See all product information
Create Account
Premium Blue Dynamic Series IV - DFM, DFML, Waterway 35, In-Line
- Mfr # HF4335-01M
- Zoro # G122965031
product price:Â
$
24.99
/ea
Key Features
Banding
Double-glued
Inside Diameter
2.125 in
Color
Purple
Material
Point bond
Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF4335-01M
- Zoro #
- G122965031
- UPC #
- 810151301778
- Country of Origin
- United States
- Item
- Pool Filter Cartridge
- Banding
- Double-glued
- Color
- Purple
- Material
- Point bond
- Endcap Material
- Turquoise Resin
- Filter Media
- Platinum Purple Pointbond
Dimensions
- Inside Diameter
- 2.125 in
- Width
- 5 in
- Outside Diameter
- 5 in
- Length
- 9.25 in
- Height
- 5 in
Description
Hurricane HF4335-01M Cartridge Filter Replacement for Premium Blue Dynamic Series IV - DFM, DFML, Waterway 35, In-Line, Unicel C-4335AM, Pleatco PRB35-IN, Filbur FC2385
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.