Shop HURRICANE
See all product information
Create Account
10,000 Gallon Pre Filter for 3/8in Hose - Filter for Filling Pools, Spas, Hot Tubs
- Mfr # HF-CAR10000-01
- Zoro # G122964959
product price:Â
$
35.99
/ea
Key Features
Material
Activated Carbon
Inside Diameter
0.375 in
Activated Carbon
Premium Coconut K1
Outside Diameter
2.5 in
Length
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HF-CAR10000-01
- Zoro #
- G122964959
- UPC #
- 810151301501
- Country of Origin
- China
Dimensions
- Inside Diameter
- 0.375 in
- Outside Diameter
- 2.5 in
- Length
- 7 in
- Width
- 5 in
- Height
- 5 in
Details
- Item
- Hose Pre Filter
- Material
- Activated Carbon
- Activated Carbon
- Premium Coconut K1
- Hose Connection
- 3/8 in
- Color
- White
Description
POWERFUL ACTIVATED CARBON - The Hurricane HF-CAR10000-01 contains approximately 20 cubic inches of eco friendly activated carbon from coconut to help filter out contaminants, sediment, chemicals, debris, organic matter and more from your garden hose or spigot prior to filling your spa, hot tub, pool, pet bath or while watering your garden plants. When first using: Flush water until it runs clear, then use as normal. DIMENSIONS - We manufacture to tighter tolerances than other pool filter brands. This product measures 7 inches in length with approximately 5 inches of activated carbon filtration. Our pre filter has both female and male threaded ends to work with standard sized 3/4in garden hoses. PROTECT YOUR POOL & SPA - Using a powerful pre filter while filling your pool or spa can help remove debris before it ever enters your pool and pump system, alleviating wear and tear on the entire system and prolonging your filter's life. Great for general use to pre filter around your home and garden.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.