Pentair 20 Sq Foot Quad DE 80
- Mfr # HF6980-01
- Zoro # G922965002
product price:Â
$
69.99
/ea
Key Features
Endcap Material
Turquoise Resin
Length
26.75 in
Width
6.25 in
Filter Media
Premium Pointbond
Outside Diameter
6.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HF6980-01
- Zoro #
- G922965002
- UPC #
- 810151302881
- Country of Origin
- United States
Dimensions
- Length
- 26.75 in
- Width
- 6.25 in
- Outside Diameter
- 6.25 in
- Height
- 6.25 in
- Inside Diameter
- 3 in
Details
- Item
- Pool Filter Cartridge
- Endcap Material
- Turquoise Resin
- Filter Media
- Premium Pointbond
- Material
- Point bond
- Color
- White
- Banding
- Double-glued
Description
Hurricane HF6980-01 Cartridge Filter Replacement for Pentair 20 Sq Foot Quad DE 80, Unicel C-6980, Pleatco, Filbur FC1962
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.