Shop HURRICANE
See all product information
Create Account
Premium Pool Filter Cartridge - Replacement for Pleatco PCC80, Unicel C-7470, 4PK
- Mfr # HF7470-04
- Zoro # G022964936
product price:Â
$
149.99
/pk of 4, $37.50/ea
Free Shipping & Returns
Key Features
Color
White
Inside Diameter
3 in
Endcap Material
Turquoise Resin
Material
Point bond
Filter Media
Premium Pointbond
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF7470-04
- Zoro #
- G022964936
- UPC #
- 810151300580
- Country of Origin
- United States
- Item
- Pool Filter Cartridge
- Color
- White
- Endcap Material
- Turquoise Resin
- Material
- Point bond
- Filter Media
- Premium Pointbond
- Banding
- Double-glued
Dimensions
- Inside Diameter
- 3 in
- Outside Diameter
- 7 in
- Length
- 20.0625 in
- Width
- 7 in
- Height
- 7 in
Description
REPLACEMENT FOR - The Hurricane HF7470-04 Cartridge Filter is compatible for Unicel C-7470, Pleatco PCC80, Filbur FC-1976, Pentair Clean & Clear Plus 320, Waterway Crystal Water 325 and other compatible models. Original manufacturer's names and part numbers are for reference only. DIMENSIONS - We manufacture to tighter tolerances than other pool filter brands. This product measures: Length 20.0625 inches, outer diameter 7 inches, Top hole 3 inches, Bottom hole 3 inches. Measure your current filter's dimensions if you're unsure of product fit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.