Shop HURRICANE
See all product information
Create Account
Premium Pool Filter Cartridge - Replacement for Pleatco PA175, Unicel C-8417
- Mfr # HF8417-01
- Zoro # G922965026
product price:Â
$
70.45
/ea
Key Features
Color
White
Length
28.1875 in
Material
Point bond
Height
8.9375 in
Inside Diameter
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF8417-01
- Zoro #
- G922965026
- UPC #
- 810151300092
- Country of Origin
- United States
- Item
- Pool Filter Cartridge
- Color
- White
- Material
- Point bond
- Endcap Material
- Turquoise Resin
- Banding
- Double-glued
- Filter Media
- Premium Pointbond
Dimensions
- Length
- 28.1875 in
- Height
- 8.9375 in
- Inside Diameter
- 4 in
- Outside Diameter
- 8.9375 in
- Width
- 8.9375 in
Description
REPLACEMENT FOR - The Hurricane HF8417-01 Advanced Cartridge Filter is compatible for Unicel C-8417, Pleatco PA175, Filbur FC-1294, Hayward Star-Clear Plus C1750, C1900, Sta-RIte PXC-175, Waterway Proclean 175, 200 and other compatible models. Original manufacturer's names and part numbers are for reference only. DIMENSIONS - We manufacture to tighter tolerances than other pool filter brands. This product measures: Length 28.1875 inches, outer diameter 8.9375 inches, Top hole 4 inches, Bottom hole 4 inches. Measure your current filter's dimensions if you're unsure of product fit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.