Shop HURRICANE
See all product information
Create Account
Softub, Dolphin Spa, Leisure Bay
- Mfr # HF6H25-01
- Zoro # G022965025
product price:Â
$
26.99
/ea
Key Features
Endcap Material
Turquoise Resin
Material
Point bond
Banding
Double-glued
Inside Diameter
1.5 in
Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF6H25-01
- Zoro #
- G022965025
- UPC #
- 810151306537
- Country of Origin
- United States
- Item
- Pool Filter Cartridge
- Endcap Material
- Turquoise Resin
- Material
- Point bond
- Banding
- Double-glued
- Filter Media
- Premium Pointbond
- Color
- White
Dimensions
- Inside Diameter
- 1.5 in
- Width
- 6 in
- Outside Diameter
- 6 in
- Height
- 6 in
- Length
- 5.5 in
Description
Hurricane HF6H25-01 Cartridge Filter Replacement for Softub, Dolphin Spa, Leisure Bay, Unicel 6CH-25, Pleatco PTL20W-SV-P4, Filbur FC-0305
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.