Shop HURRICANE
See all product information
Create Account
Marquis Spas, 20690 Marquis hot tub Filter,
- Mfr # HF5H512-01
- Zoro # G522965006
product price:Â
$
38.99
/ea
Key Features
Outside Diameter
5.1875 in
Inside Diameter
2 in
Height
5.1875 in
Filter Media
Premium Pointbond
Length
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF5H512-01
- Zoro #
- G522965006
- UPC #
- 810151303161
- Country of Origin
- United States
- Item
- Pool Filter Cartridge
- Filter Media
- Premium Pointbond
- Banding
- Double-glued
- Material
- Point bond
- Color
- White
- Endcap Material
- Turquoise Resin
Dimensions
- Outside Diameter
- 5.1875 in
- Inside Diameter
- 2 in
- Height
- 5.1875 in
- Length
- 16 in
- Width
- 5.1875 in
Description
Hurricane HF5H512-01 Cartridge Filter Replacement for Marquis Spas, 20690 Marquis hot tub Filter,, Unicel 5CH-512, Pleatco, Filbur
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.