Premium Purple Dynamic Series IV - DFM, DFML, Waterway 35, In-Line
- Mfr # HF4335-01P
- Zoro # G322965015
product price:Â
$
26.99
/ea
Key Features
Material
Point bond
Filter Media
Premium Pointbond
Color
White
Endcap Material
Turquoise Resin
Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HF4335-01P
- Zoro #
- G322965015
- UPC #
- 810151302355
- Country of Origin
- United States
Dimensions
- Width
- 5 in
- Height
- 5 in
- Length
- 9.25 in
- Inside Diameter
- 2.125 in
- Outside Diameter
- 5 in
Details
- Item
- Pool Filter Cartridge
- Material
- Point bond
- Filter Media
- Premium Pointbond
- Color
- White
- Endcap Material
- Turquoise Resin
- Banding
- Double-glued
Description
Hurricane HF4335-01P Cartridge Filter Replacement for Premium Purple Dynamic Series IV - DFM, DFML, Waterway 35, In-Line, Unicel C-4335, Pleatco PRB35-IN, Filbur FC2385
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.