Shop HURRICANE
See all product information
Create Account
Premium Purple Hayward SwimClear C4030, C4025, C4020, C4520, Hayward Super-Star-Clear C4500, C4000
- Mfr # HF7488-04P
- Zoro # G622965029
product price:Â
$
202.99
/ea
Free Shipping & Returns
Key Features
Height
7 in
Inside Diameter
3 in
Width
7 in
Material
Point bond
Outside Diameter
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF7488-04P
- Zoro #
- G622965029
- UPC #
- 810151302638
- Country of Origin
- United States
- Item
- Pool Filter Cartridge
- Material
- Point bond
- Endcap Material
- Turquoise Resin
- Banding
- Double-glued
- Filter Media
- Platinum Purple Pointbond
- Color
- Purple
Dimensions
- Height
- 7 in
- Inside Diameter
- 3 in
- Width
- 7 in
- Outside Diameter
- 7 in
- Length
- 25.5 in
Description
Hurricane HF7488-04P Cartridge Filter Replacement for Premium Purple Hayward SwimClear C4030, C4025, C4020, C4520, Hayward Super-Star-Clear C4500, C4000, C4000S (stainless steel), Pentair Purex CF 105, Unicel C-7488, Pleatco PA106, Filbur FC-1226
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.