Shop HURRICANE
See all product information
Create Account
Premium Purple Hayward C-570, SwimClear C3020, Super-Star-Clear C3000, C3000S (stainless steel)
- Mfr # HF7477-04P
- Zoro # G022965018
product price:Â
$
172.99
/ea
Free Shipping & Returns
Key Features
Outside Diameter
7 in
Length
19.625 in
Filter Media
Platinum Purple Pointbond
Inside Diameter
3 in
Width
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF7477-04P
- Zoro #
- G022965018
- UPC #
- 810151302669
- Country of Origin
- United States
- Item
- Pool Filter Cartridge
- Filter Media
- Platinum Purple Pointbond
- Color
- Purple
- Material
- Point bond
- Endcap Material
- Turquoise Resin
- Banding
- Double-glued
Dimensions
- Outside Diameter
- 7 in
- Length
- 19.625 in
- Inside Diameter
- 3 in
- Width
- 7 in
- Height
- 7 in
Description
Hurricane HF7477-04P Cartridge Filter Replacement for Premium Purple Hayward C-570, SwimClear C3020, Super-Star-Clear C3000, C3000S (stainless steel) Sta-Rite PRC 75, Unicel C-7477, Pleatco PA75SV, Filbur FC-1260
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.