Premium Purple Hayward SwimClear C3030, C3025, C3020, Hayward Super-Star-Clear C3000, C3000S (stain
- Mfr # HF7483-04P
- Zoro # G422965052
product price:Â
$
175.99
/ea
Free Shipping & Returns
Key Features
Inside Diameter
3 in
Banding
Double-glued
Height
7 in
Material
Point bond
Length
19.625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HF7483-04P
- Zoro #
- G422965052
- UPC #
- 810151302645
- Country of Origin
- United States
Dimensions
- Inside Diameter
- 3 in
- Height
- 7 in
- Length
- 19.625 in
- Outside Diameter
- 7 in
- Width
- 7 in
Details
- Item
- Pool Filter Cartridge
- Banding
- Double-glued
- Material
- Point bond
- Filter Media
- Platinum Purple Pointbond
- Color
- Purple
- Endcap Material
- Turquoise Resin
Description
Hurricane HF7483-04P Cartridge Filter Replacement for Premium Purple Hayward SwimClear C3030, C3025, C3020, Hayward Super-Star-Clear C3000, C3000S (stainless steel), Hayward C-570, Sta-Rite PRC 75, Unicel C-7483, Pleatco PA81, Filbur FC-1225
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.