Shop HURRICANE
See all product information
Create Account
Premium Blue Pacific Marquis Spas, Cal Spas Low Flow Recirc 36SF
- Mfr # HF5H352-01M
- Zoro # G422965045
product price:Â
$
36.99
/ea
Key Features
Filter Media
Elite Pointbond
Banding
Double-glued
Color
Blue
Outside Diameter
5.25 in
Material
Point bond
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF5H352-01M
- Zoro #
- G422965045
- UPC #
- 810151302195
- Country of Origin
- United States
- Item
- Pool Filter Cartridge
- Filter Media
- Elite Pointbond
- Banding
- Double-glued
- Color
- Blue
- Material
- Point bond
- Endcap Material
- Turquoise Resin
Dimensions
- Outside Diameter
- 5.25 in
- Inside Diameter
- 2 in
- Height
- 5.25 in
- Width
- 5.25 in
- Length
- 12.1875 in
Description
Hurricane HF5H352-01M Cartridge Filter Replacement for Premium Blue Pacific Marquis Spas, Cal Spas Low Flow Recirc 36SF, Unicel 5CH-352AM, Pleatco PPM35SC-F2M-M, Filbur FC-0196M
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.