Shop HURRICANE
See all product information
Create Account
Premium Spa Filter Cartridge - Replacement for Pleatco PPM35SC-F2M, Unicel 5CH-352
- Mfr # HF5H352-01
- Zoro # G722965028
product price:Â
$
34.99
/ea
Key Features
Height
5.25 in
Length
12.1875 in
Width
5.25 in
Material
Point bond
Outside Diameter
5.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF5H352-01
- Zoro #
- G722965028
- UPC #
- 810151300986
- Country of Origin
- United States
- Item
- Spa Cartridge Filter
- Material
- Point bond
- Handle
- Ergonomic
- Filter Media
- Premium Pointbond
- Endcap Material
- Turquoise Resin
- Color
- White
Dimensions
- Height
- 5.25 in
- Length
- 12.1875 in
- Width
- 5.25 in
- Outside Diameter
- 5.25 in
Description
REPLACEMENT FOR - The Hurricane HF5H352-01 Cartridge Filter is compatible for Pleatco PPM35SC-F2M, Unicel 5CH-352, Filbur FC-0196, Pacific Marquis Spas, Cal Spas, Low Flow Recirc 36SF and other compatible models. Original manufacturer's names and part numbers are for reference only. DIMENSIONS - We manufacture to tighter tolerances than other pool filter brands. This product measures: Length 12.1875 inches, outer diameter 5.25 inches, Top handle, Bottom hole 2MPT(threaded). Measure your current filter's dimensions if you're unsure of product fit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.