Shop HURRICANE
See all product information
Create Account
Premium Blue Pageant Spa Top Load
- Mfr # HF4H21-01M
- Zoro # G822965027
product price:Â
$
22.99
/ea
Key Features
Endcap Material
Turquoise Resin
Filter Media
Elite Pointbond
Banding
Double-glued
Inside Diameter
1.5 in
Width
4.625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF4H21-01M
- Zoro #
- G822965027
- UPC #
- 810151301792
- Country of Origin
- United States
- Item
- Pool Filter Cartridge
- Endcap Material
- Turquoise Resin
- Filter Media
- Elite Pointbond
- Banding
- Double-glued
- Material
- Point bond
- Color
- Blue
Dimensions
- Inside Diameter
- 1.5 in
- Width
- 4.625 in
- Height
- 4.625 in
- Length
- 8 in
- Outside Diameter
- 4.625 in
Description
Hurricane HF4H21-01M Cartridge Filter Replacement for Premium Blue Pageant Spa Top Load, Unicel 4CH-21AM, Pleatco PTL18P4, Filbur FC-0121
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.