Shop HURRICANE
See all product information
Create Account
Premium Purple Pentair Clean & Clear Plus 320, Waterway Crystal Water 325 (4 required)
- Mfr # HF7470-04P
- Zoro # G322964988
product price:Â
$
172.99
/ea
Free Shipping & Returns
Key Features
Banding
Double-glued
Filter Media
Platinum Purple Pointbond
Color
Purple
Outside Diameter
7 in
Width
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HF7470-04P
- Zoro #
- G322964988
- UPC #
- 810151302683
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 7 in
- Width
- 7 in
- Height
- 7 in
- Inside Diameter
- 3 in
- Length
- 20.0625 in
Details
- Item
- Pool Filter Cartridge
- Banding
- Double-glued
- Filter Media
- Platinum Purple Pointbond
- Color
- Purple
- Endcap Material
- Turquoise Resin
- Material
- Point bond
Description
Hurricane HF7470-04P Cartridge Filter Replacement for Premium Purple Pentair Clean & Clear Plus 320, Waterway Crystal Water 325 (4 required), Unicel C-7470, Pleatco PCC80, Filbur FC-1976
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.