Shop HURRICANE
See all product information
Create Account
Caldera 50 (new style)
- Mfr # HF7350-01
- Zoro # G922965057
product price:Â
$
43.99
/ea
Key Features
Length
10.75 in
Material
Point bond
Width
7 in
Endcap Material
Turquoise Resin
Height
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF7350-01
- Zoro #
- G922965057
- UPC #
- 810151300610
- Country of Origin
- United States
- Item
- Pool Filter Cartridge
- Material
- Point bond
- Endcap Material
- Turquoise Resin
- Color
- White
- Filter Media
- Premium Pointbond
- Banding
- Double-glued
Dimensions
- Length
- 10.75 in
- Width
- 7 in
- Height
- 7 in
- Inside Diameter
- 3 in
- Outside Diameter
- 7 in
Description
Hurricane HF7350-01 Cartridge Filter Replacement for Caldera 50 (new style), Unicel C-7350, Pleatco PCD50N, Filbur FC-3963
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.