Shop HURRICANE
See all product information
Create Account
Premium Purple Watkins Hot Spring Spas
- Mfr # HF6430-01P
- Zoro # G022965032
product price:Â
$
31.99
/ea
Key Features
Width
5.875 in
Inside Diameter
1.9375 in
Outside Diameter
5.875 in
Color
Purple
Filter Media
Platinum Purple Pointbond
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF6430-01P
- Zoro #
- G022965032
- UPC #
- 810151302447
- Country of Origin
- United States
- Item
- Pool Filter Cartridge
- Color
- Purple
- Filter Media
- Platinum Purple Pointbond
- Banding
- Double-glued
- Endcap Material
- Turquoise Resin
- Material
- Point bond
Dimensions
- Width
- 5.875 in
- Inside Diameter
- 1.9375 in
- Outside Diameter
- 5.875 in
- Length
- 10.5 in
- Height
- 5.875 in
Description
Hurricane HF6430-01P Cartridge Filter Replacement for Premium Purple Watkins Hot Spring Spas, Unicel C-6430, Pleatco PWK30, Filbur FC-3915
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.