Shop HURRICANE
See all product information
Create Account
Premium Pool Filter Cartridge - Replacement for Pleatco PA81-4-M, Unicel C-7483, 4PK
- Mfr # HF7483-04
- Zoro # G022964943
product price:Â
$
152.99
/pk of 4, $38.25/ea
Free Shipping & Returns
Key Features
Color
White
Width
7 in
Outside Diameter
7 in
Endcap Material
Turquoise Resin
Banding
Double-glued
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF7483-04
- Zoro #
- G022964943
- UPC #
- 810151300245
- Country of Origin
- United States
- Item
- Pool Filter Cartridge
- Color
- White
- Endcap Material
- Turquoise Resin
- Banding
- Double-glued
- Material
- Point bond
- Filter Media
- Premium Pointbond
Dimensions
- Width
- 7 in
- Outside Diameter
- 7 in
- Height
- 7 in
- Inside Diameter
- 3 in
- Length
- 19.625 in
Description
REPLACEMENT FOR - The Hurricane HF7483-04 Advanced Cartridge Filter is compatible for Unicel C-7483, Pleatco PA81-4-M, Filbur FC-1225, Hayward SwimClear C3030, 3025, 3020, Hayward Super-Star-Clear C3000, C3000S (stainless steel), Hayward C-570, Sta-Rite PRC 75 and other compatible models. Original manufacturer's names and part numbers are for reference only. DIMENSIONS - We manufacture to tighter tolerances than other pool filter brands. This product measures: Length 19.625 inches, outer diameter 7 inches, Top hole 3 inches, Bottom hole 3 inches. Measure your current filter's dimensions if you're unsure of product fit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.