Shop HURRICANE
See all product information
Create Account
Premium Spa Filter Cartridge - Replacement for Pleatco PRB35-IN, Unicel C-4335
- Mfr # HF4335-01
- Zoro # G722965059
product price:Â
$
23.99
/ea
Key Features
Material
Point bond
Filter Media
Premium Pointbond
Banding
Double-glued
Endcap Material
Turquoise Resin
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF4335-01
- Zoro #
- G722965059
- UPC #
- 810151301105
- Country of Origin
- United States
- Item
- Spa Cartridge Filter
- Material
- Point bond
- Filter Media
- Premium Pointbond
- Banding
- Double-glued
- Endcap Material
- Turquoise Resin
- Color
- White
Dimensions
- Height
- 5 in
- Length
- 9.25 in
- Width
- 5 in
- Inside Diameter
- 2.125 in
- Outside Diameter
- 5 in
Description
REPLACEMENT FOR - The Hurricane HF4335-01 Cartridge Filter is compatible for Pleatco PRB35-IN, Unicel C-4335, Filbur FC-2385, Dynamic Series IV - DFM, DFML, Waterway 35 In-Line, Guardian 409-219, Filbur FC-2385, 03FIL1300, 17-2482, 25393, 303557, 817-3501, R173431 and other compatible models. Original manufacturer's names and part numbers are for reference only. DIMENSIONS - We manufacture to tighter tolerances than other pool filter brands. This product measures: Length 9.25 inches, outer diameter 5 inches, Top hole 2.125 inches, Bottom hole 2.125 inches. Measure your current filter's dimensions if you're unsure of product fit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.