Shop HURRICANE
See all product information
Create Account
Filter Cartridge Inner & Outer 21in Set for Sta-Rite 25021-0200S & 25022-0201S System 3
- Mfr # HF-STR-SET
- Zoro # G122965024
product price:Â
$
391.99
/ea
Free Shipping & Returns
Key Features
Endcap Material
Turquoise Resin
Length
24 in
Filter Media
Premium Pointbond
Material
Point bond
Banding
Double-glued
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF-STR-SET
- Zoro #
- G122965024
- UPC #
- 810151301495
- Country of Origin
- China
- Item
- Pool Filter Cartridge
- Endcap Material
- Turquoise Resin
- Filter Media
- Premium Pointbond
- Material
- Point bond
- Banding
- Double-glued
- Color
- White
Dimensions
- Length
- 24 in
- Height
- 16 in
- Width
- 16 in
- Inside Diameter
- 9 in
- Outside Diameter
- 16 in
Description
REPLACEMENT SET - The Hurricane HF-STR-SET Cartridge Filter Set includes the inner filter replacement for 25021-0200S, 25021-0200 and the outer filter replacement for 25022-0201S Sta-Rite System. DIMENSIONS - We manufacture to tighter tolerances than other pool filter brands. The inner filter measures: Length 24 inches, outer diameter 9 inches, with 100 sq. ft of filter media. The outer filter measures: Length 18 inches, outer diameter 16 inches with 200 sq. ft. of filter media. Measure your current filter's dimensions if you're unsure of product fit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.