Shop HURRICANE
See all product information
Create Account
Premium Purple Pageant Spa Top Load
- Mfr # HF4H21-01P
- Zoro # G522965051
product price:Â
$
23.99
/ea
Key Features
Height
4.625 in
Banding
Double-glued
Inside Diameter
1.5 in
Width
4.625 in
Endcap Material
Turquoise Resin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF4H21-01P
- Zoro #
- G522965051
- UPC #
- 810151302409
- Country of Origin
- United States
- Item
- Pool Filter Cartridge
- Banding
- Double-glued
- Endcap Material
- Turquoise Resin
- Color
- White
- Material
- Point bond
- Filter Media
- Premium Pointbond
Dimensions
- Height
- 4.625 in
- Inside Diameter
- 1.5 in
- Width
- 4.625 in
- Length
- 8 in
- Outside Diameter
- 4.625 in
Description
Hurricane HF4H21-01P Cartridge Filter Replacement for Premium Purple Pageant Spa Top Load, Unicel 4CH-21, Pleatco PTL18P4, Filbur FC-0121
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.