Shop HURRICANE
See all product information
Create Account
Premium Spa Filter Cartridge - Replacement for Pleatco PWW50P3, Unicel 6CH-940
- Mfr # HF6H940-01
- Zoro # G322965039
product price:Â
$
33.99
/ea
Key Features
Outside Diameter
6 in
Endcap Material
Turquoise Resin
Handle
Ergonomic
Color
White
Length
7.625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF6H940-01
- Zoro #
- G322965039
- UPC #
- 810151301396
- Country of Origin
- United States
- Item
- Spa Cartridge Filter
- Endcap Material
- Turquoise Resin
- Handle
- Ergonomic
- Color
- White
- Filter Media
- Premium Pointbond
- Material
- Point bond
Dimensions
- Outside Diameter
- 6 in
- Length
- 7.625 in
- Height
- 6 in
- Width
- 6 in
Description
REPLACEMENT FOR - The Hurricane HF6H940-01 Advanced Cartridge Filter is compatible for Unicel 6CH-940, Pleatco PWW50P3, Filbur FC-0359, Waterway Front Access Skimmer and other compatible models. Original manufacturer's names and part numbers are for reference only. DIMENSIONS - We manufacture to tighter tolerances than other pool filter brands. This product measures: Length 7.625 inches, outer diameter 6 inches, Top handle, Bottom hole 1.5 SAE Threaded inches. Measure your current filter's dimensions if you're unsure of product fit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.