Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Def Hose Adaptor, 1 in F Bspp x 0.75in Ho

  • Mfr # 010579

  • Zoro # G114533842


product price: $26.79
/ea

Key Features

Material
Polymer
For Use With
For use with DEF Hoses
Thread Size
1" F BSPP X 3/4" (25.4 MM F X 19.1 MM) HOSE BARB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
010579
Zoro #
G114533842
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1" F BSPP X 3/4" (25.4 MM F X 19.1 MM) HOSE BARB

Details

Item
Def Hose Adaptor,1 in F Bspp x 0.75in Ho
Material
Polymer
For Use With
For use with DEF Hoses

Description

Def Hose Adaptor,1 in F Bspp x 0.75in Ho

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.