Shop HUSKY TOWING
See all product information
Create Account
69543C; Class III Receiver Hitch; 2 in Round Tube; 6,000 lb
- Mfr # 69543C
- Zoro # G106992220
product price:Â
$
258.99
/ea
Free Shipping & Returns
Key Features
Receiver Size
2 Inch
Color
Black
Finish
Powder Coated
Material
Steel
Weight Carrying Capacity
6000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 69543C
- Zoro #
- G106992220
- UPC #
- 880268151054
- Country of Origin
- United States
Dimensions
- Receiver Size
- 2 Inch
Details
- Color
- Black
- Finish
- Powder Coated
- Material
- Steel
- Weight Carrying Capacity
- 6000 lb
- Construction
- Round Tube Welded
- Weight Distributing Tongue Weight
- 900 lb
- Class
- III
- Weight Carrying Tongue Weight
- 900 lb
- Weight Distributing Capacity
- 8000 lb
Description
Husky Towing 69543C rear-mounted Class III receiver hitch with 2 in receiver opening; supports 6,000 lb weight carrying capacity and 900 lb tongue weight; rated for 8,000 lb weight distributing capacity with 900 lb distributing tongue weight.
Steel round tube construction; black powder-coated finish; receiver included; mounting hardware included; bolt-on installation; drilling not required; attachment location rear; limited 1-year warranty; Prop 65 compliant.
Steel round tube construction; black powder-coated finish; receiver included; mounting hardware included; bolt-on installation; drilling not required; attachment location rear; limited 1-year warranty; Prop 65 compliant.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.